Motion
DD 5602 01
Solid Circular Disc - 5.6250 in OD, 0.2500 in Thickness, Powdered Metal SAE 841 Bronze Material
MI ITEM #00026517
MFR #DD 5602 01
Your Price$167.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Circular Disc - 5.6250 in OD, 0.2500 in Thickness, Powdered Metal SAE 841 Bronze Material
MI ITEM #00026517
MFR #DD 5602 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.32/each(List $230.89)

Overview

Mfr description
DD 5602-01 CIRCULAR DISC

Specifications

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905069307
  • Overall Thickness
    0.2500 in
  • UPC_NO
    717905069307
  • Weight
    1.52 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought