Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Circular Disc - 1.0000 in ID, 8.0000 in OD, 0.3750 in Thickness, Powdered Metal SAE 841 Bronze Material
MI ITEM #00026521
MFR #DD 8000 03

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DD 8000-03 CIRCULAR DISC

Specifications

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905069345
  • Overall Thickness
    0.3750 in
  • UPC_NO
    717905069345
  • Weight
    4.74 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought