Motion
SPPBM08
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Closed, 8 mm Shaft Diameter, 35 mm Overall Length
MI ITEM #00026526
MFR #SPPBM08
List Price$234.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Closed, 8 mm Shaft Diameter, 35 mm Overall Length
MI ITEM #00026526
MFR #SPPBM08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.09/each for your price

Overview

Mfr description
SPPBM08 PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    8 mm
  • Overall Width
    32 mm
  • Overall Height
    28 mm
  • Overall Length
    35 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    15 mm
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    340 N
  • Dynamic Load Capacity
    310 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SPPB
  • Manufacturer Catalog
  • UPC_NO
    662486110460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text