Motion
SPPBAM12
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Closed Adjustable, 12 mm Shaft Diameter, 830 N, 186.591 lbf Load Capacity
Mi Item #00026551
MFR #SPPBAM12
Price$246.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Closed Adjustable, 12 mm Shaft Diameter, 830 N, 186.591 lbf Load Capacity
Mi Item #00026551
MFR #SPPBAM12

Mfr description
SPPBAM 12 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.77/each

Specifications

Dimensions

  • Center Shaft Height
    18 mm
  • Overall Height
    35 mm
  • Overall Length
    43 mm
  • Overall Width
    43 mm
  • Shaft Diameter
    12 mm

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    310 N
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed Adjustable
  • Load Capacity
    830 N, 186.591 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Smart SPPB
  • Static Load Capacity
    340 N
  • UPC_NO
    662486261445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)