Motion
SSEPBOM16DD

THOMSON (ALTRA)
SSEPBOM16DD

Linear Guide Round Shaft Pillow Block - Super Smart SSEPB Series, Open Non-Adjustable, 0.6300 in Shaft Diameter, 53 mm Overall Length
Mi Item #00026574
MFR #SSEPBOM16DD
Price$257.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEPBOM16DD

Linear Guide Round Shaft Pillow Block - Super Smart SSEPB Series, Open Non-Adjustable, 0.6300 in Shaft Diameter, 53 mm Overall Length
Mi Item #00026574
MFR #SSEPBOM16DD

Mfr description
SSEPBOM 16 DD PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.81/each

Specifications

Dimensions

  • Center Shaft Height
    22 mm
  • Overall Height
    35 mm
  • Overall Length
    53 mm
  • Overall Width
    43 mm
  • Shaft Diameter
    0.6300 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2200 N
  • Housing Type
    Open Non-Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super Smart SSEPB
  • Static Load Capacity
    2400 N
  • UPC_NO
    662486110545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)