Motion
SSEPBOM20DD

THOMSON (ALTRA)
SSEPBOM20DD

Linear Guide Round Shaft Pillow Block - Super Smart SSEPB Series, Open Non-Adjustable, 0.7870 in Shaft Diameter, 60 mm Overall Length
MI ITEM #00026577
MFR #SSEPBOM20DD
Price$335.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEPBOM20DD

Linear Guide Round Shaft Pillow Block - Super Smart SSEPB Series, Open Non-Adjustable, 0.7870 in Shaft Diameter, 60 mm Overall Length
MI ITEM #00026577
MFR #SSEPBOM20DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$335.84/each

Specifications

Dimensions

  • Center Shaft Height
    25 mm
  • Overall Height
    42 mm
  • Overall Length
    60 mm
  • Overall Width
    54 mm
  • Shaft Diameter
    0.7870 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    4000 N
  • Housing Type
    Open Non-Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super Smart SSEPB
  • Static Load Capacity
    4400 N
  • UPC_NO
    662486110552

Overview

Mfr description
SSEPBOM 20 DD PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text