Motion
LUCT 40
Round Shaft Pillow Block - LUCT Series, Open Adjustable, 40 mm Shaft Diameter, 108 mm Outside Diameter
MI ITEM #00026584
MFR #LUCT 40
List Price$1,374.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - LUCT Series, Open Adjustable, 40 mm Shaft Diameter, 108 mm Outside Diameter
MI ITEM #00026584
MFR #LUCT 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,374.53/each for your price

Overview

Mfr description
LUCT 40 PIL BLK

Specifications

  • Housing Type
    Open Adjustable
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    40 mm
  • Outside Diameter
    108 mm
  • Overall Width
    80 mm
  • Overall Height
    77 mm
  • Center Shaft Height
    45 mm
  • Dynamic Load Capacity
    9000 N
  • Static Load Capacity
    8150 N
  • Series
    LUCT
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text