Motion
SPPBOAM12
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Open Adjustable, 0.4720 in Shaft Diameter, 43 mm Overall Length
MI ITEM #00026590
MFR #SPPBOAM12
Your Price$255.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Open Adjustable, 0.4720 in Shaft Diameter, 43 mm Overall Length
MI ITEM #00026590
MFR #SPPBOAM12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$255.27/each(List $293.56)

Overview

Mfr description
SPPBOAM12 PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Open Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    0.4720 in
  • Overall Width
    39 mm
  • Overall Height
    35 mm
  • Overall Length
    43 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    18 mm
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    1170 N
  • Dynamic Load Capacity
    1060 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SPPB
  • Manufacturer Catalog
  • UPC_NO
    662486261988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text