Motion
SSEPBOAM16DD

THOMSON (ALTRA)
SSEPBOAM16DD

Linear Guide Round Shaft Pillow Block - Super Smart SSEPB Series, Open Adjustable, 0.6300 in Shaft Diameter, 53 mm Overall Length
MI ITEM #00026592
MFR #SSEPBOAM16DD
Your Price$304.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEPBOAM16DD

Linear Guide Round Shaft Pillow Block - Super Smart SSEPB Series, Open Adjustable, 0.6300 in Shaft Diameter, 53 mm Overall Length
MI ITEM #00026592
MFR #SSEPBOAM16DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$304.28/each(List $365.14)

Overview

Mfr description
SSEPBOAM 16 DD PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Open Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    0.6300 in
  • Overall Width
    43 mm
  • Overall Height
    35 mm
  • Overall Length
    53 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    22 mm
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    2400 N
  • Dynamic Load Capacity
    2200 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSEPB
  • Manufacturer Catalog
  • UPC_NO
    662486268826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text