Motion
SSEPBOAM20DD

THOMSON (ALTRA)
SSEPBOAM20DD

Linear Guide Round Shaft Pillow Block - Super Smart SSEPB Series, Open Adjustable, 0.7870 in Shaft Diameter, 60 mm Overall Length
MI ITEM #00026594
MFR #SSEPBOAM20DD
Price$340.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEPBOAM20DD

Linear Guide Round Shaft Pillow Block - Super Smart SSEPB Series, Open Adjustable, 0.7870 in Shaft Diameter, 60 mm Overall Length
MI ITEM #00026594
MFR #SSEPBOAM20DD

Mfr description
SSEPBOAM 20 DD PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.04/each

Specifications

Dimensions

  • Center Shaft Height
    25 mm
  • Overall Height
    42 mm
  • Overall Length
    60 mm
  • Overall Width
    54 mm
  • Shaft Diameter
    0.7870 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    4000 N
  • Housing Type
    Open Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super Smart SSEPB
  • Static Load Capacity
    4400 N
  • UPC_NO
    662486268925

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)