Motion
SSEPBOAM25DD

THOMSON (ALTRA)
SSEPBOAM25DD

Linear Guide Round Shaft Pillow Block - Super Smart Series, Open Adjustable, 25 mm Shaft Diameter, 6700 N, 1506.22 lbf Load Capacity
Mi Item #00026596
MFR #SSEPBOAM25DD
Price$540.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEPBOAM25DD

Linear Guide Round Shaft Pillow Block - Super Smart Series, Open Adjustable, 25 mm Shaft Diameter, 6700 N, 1506.22 lbf Load Capacity
Mi Item #00026596
MFR #SSEPBOAM25DD

Mfr description
SSEPBOAM 25 DD PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.10/each

Specifications

Dimensions

  • Center Shaft Height
    25 mm;0.9840 in
  • Overall Height
    2.3620 in, 60 mm
  • Overall Length
    2.6380 in, 67 mm
  • Overall Width
    78 mm
  • Shaft Diameter
    25 mm

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    6700 N, 1506.22 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open Adjustable
  • Load Capacity
    6700 N, 1506.22 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Smart
  • Static Load Capacity
    7300 N, 1641.1 lbf
  • UPC_NO
    662486268963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)