Motion
SPTWNM08
Linear Guide Round Shaft Twin Pillow Block - Super Smart SPTWN Series, Closed, 8 mm Shaft Diameter, 35 mm Outside Diameter, 500 N Load Capacity
Mi Item #00026602
MFR #SPTWNM08
Price$451.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Twin Pillow Block - Super Smart SPTWN Series, Closed, 8 mm Shaft Diameter, 35 mm Outside Diameter, 500 N Load Capacity
Mi Item #00026602
MFR #SPTWNM08

Mfr description
SPTWNM 08 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$451.62/each

Specifications

Dimensions

  • Center Shaft Height
    15 mm
  • Outside Diameter
    35 mm
  • Overall Height
    28 mm
  • Overall Length
    35 mm
  • Overall Width
    35 mm
  • Shaft Diameter
    8 mm

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    500 N
  • Housing Type
    Closed
  • Load Capacity
    500 N
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Smart SPTWN
  • Static Load Capacity
    550 N
  • UPC_NO
    662486110590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)