Motion
SSETWNM30DD

THOMSON (ALTRA)
SSETWNM30DD

Linear Guide Round Shaft Pillow Block - Super Smart SSETWN Series, Closed, 1.1810 in Shaft Diameter, 87 mm Overall Length
Mi Item #00026617
MFR #SSETWNM30DD
Price$1,167.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSETWNM30DD

Linear Guide Round Shaft Pillow Block - Super Smart SSETWN Series, Closed, 1.1810 in Shaft Diameter, 87 mm Overall Length
Mi Item #00026617
MFR #SSETWNM30DD

Mfr description
SSETWNM 30 DD PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,167.05/each

Specifications

Dimensions

  • Center Shaft Height
    35 mm
  • Overall Height
    71 mm
  • Overall Length
    87 mm
  • Overall Width
    152 mm
  • Shaft Diameter
    1.1810 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    16600 N
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super Smart SSETWN
  • Static Load Capacity
    18200 N
  • UPC_NO
    662486110644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)