Motion
SSETWNM40DD

THOMSON (ALTRA)
SSETWNM40DD

Linear Guide Round Shaft Pillow Block - Super Smart SSETWN Series, Closed, 40 mm Shaft Diameter, 108 mm Overall Length
MI ITEM #00026621
MFR #SSETWNM40DD
Your Price$1,120.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSETWNM40DD

Linear Guide Round Shaft Pillow Block - Super Smart SSETWN Series, Closed, 40 mm Shaft Diameter, 108 mm Overall Length
MI ITEM #00026621
MFR #SSETWNM40DD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,120.13/each(List $1,711.85)

Overview

Mfr description
SSETWNM 40 DD PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    40 mm
  • Overall Width
    176 mm
  • Overall Height
    91 mm
  • Overall Length
    108 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    45 mm
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    30000 N
  • Dynamic Load Capacity
    27400 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSETWN
  • Manufacturer Catalog
  • UPC_NO
    662486110651

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text