Motion
SPTWNAM12
Linear Guide Round Shaft Pillow Block - Super Smart SPTWN Series, Closed Adjustable, 12 mm Shaft Diameter, 1350 N Load Capacity
MI ITEM #00026626
MFR #SPTWNAM12
List Price$567.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SPTWN Series, Closed Adjustable, 12 mm Shaft Diameter, 1350 N Load Capacity
MI ITEM #00026626
MFR #SPTWNAM12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$567.55/each for your price

Overview

Mfr description
SPTWNAM12 PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    12 mm
  • Overall Width
    76 mm
  • Overall Height
    35 mm
  • Overall Length
    43 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    18 mm
  • Clearance Alignment Type
    Self-Aligning
  • Load Capacity
    1350 N
  • Static Load Capacity
    550 N
  • Dynamic Load Capacity
    500 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SPTWN
  • Manufacturer Catalog
  • UPC_NO
    662486263180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text