Motion
SSETWNAM20DD

THOMSON (ALTRA)
SSETWNAM20DD

Linear Guide Round Shaft Pillow Block - Super Smart SSETWN Series, Closed Adjustable, 0.7870 in Shaft Diameter, 60 mm Overall Length
MI ITEM #00026630
MFR #SSETWNAM20DD
Your Price$618.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSETWNAM20DD

Linear Guide Round Shaft Pillow Block - Super Smart SSETWN Series, Closed Adjustable, 0.7870 in Shaft Diameter, 60 mm Overall Length
MI ITEM #00026630
MFR #SSETWNAM20DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$618.41/each(List $711.17)

Overview

Mfr description
SSETWNAM 20 DD PIL BLK

Specifications

  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    0.7870 in
  • Overall Width
    104 mm
  • Overall Height
    51 mm
  • Overall Length
    60 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    25 mm
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    8800 N
  • Dynamic Load Capacity
    8000 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSETWN
  • Manufacturer Catalog
  • UPC_NO
    662486269939

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text