Motion
SPTWNOM12
Linear Guide Round Shaft Pillow Block - Super Smart SPTWN Series, Open, 0.4720 in Shaft Diameter, 1350 N Load Capacity
Mi Item #00026639
MFR #SPTWNOM12
Price$476.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SPTWN Series, Open, 0.4720 in Shaft Diameter, 1350 N Load Capacity
Mi Item #00026639
MFR #SPTWNOM12

Mfr description
SPTWNOM12 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.57/each

Specifications

Dimensions

  • Center Shaft Height
    18 mm
  • Overall Height
    28 mm
  • Overall Length
    43 mm
  • Overall Width
    76 mm
  • Shaft Diameter
    0.4720 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1350 N
  • Housing Type
    Open
  • Load Capacity
    1350 N
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super Smart SPTWN
  • Static Load Capacity
    1490 N
  • UPC_NO
    662486110668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)