Motion
SSETWNOM16DD

THOMSON (ALTRA)
SSETWNOM16DD

Linear Guide Round Shaft Twin Pillow Block - Super Smart Series, Open, 16 mm Shaft Diameter, 53 mm Outside Diameter, 4400 N, 989.159 lbf Load Capacity
Mi Item #00026642
MFR #SSETWNOM16DD
Price$566.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSETWNOM16DD

Linear Guide Round Shaft Twin Pillow Block - Super Smart Series, Open, 16 mm Shaft Diameter, 53 mm Outside Diameter, 4400 N, 989.159 lbf Load Capacity
Mi Item #00026642
MFR #SSETWNOM16DD

Mfr description
SSETWNOM 16 DD PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.73/each

Specifications

Dimensions

  • Center Shaft Height
    22 mm;0.8660 in
  • Outside Diameter
    53 mm
  • Overall Height
    35 mm
  • Overall Length
    84 mm
  • Overall Width
    53 mm
  • Shaft Diameter
    16 mm

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    4400 N
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open
  • Load Capacity
    4400 N, 989.159 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Smart
  • Static Load Capacity
    4800 N
  • UPC_NO
    662486110675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)