Motion
SSETWNOM25DD

THOMSON (ALTRA)
SSETWNOM25DD

Linear Guide Round Shaft Pillow Block - Super Smart SSETWN Series, Open, 0.9840 in Shaft Diameter, 78 mm Overall Length
MI ITEM #00026648
MFR #SSETWNOM25DD
Price$874.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSETWNOM25DD

Linear Guide Round Shaft Pillow Block - Super Smart SSETWN Series, Open, 0.9840 in Shaft Diameter, 78 mm Overall Length
MI ITEM #00026648
MFR #SSETWNOM25DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$874.51/each

Specifications

Dimensions

  • Center Shaft Height
    30 mm
  • Overall Height
    50 mm
  • Overall Length
    78 mm
  • Overall Width
    130 mm
  • Shaft Diameter
    0.9840 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    13400 N
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super Smart SSETWN
  • Static Load Capacity
    14600 N
  • UPC_NO
    662486110699

Overview

Mfr description
SSETWNOM 25 DD PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text