Motion
SSETWNOAM30DD

THOMSON (ALTRA)
SSETWNOAM30DD

Linear Guide Round Shaft Twin Pillow Block - Super Smart Series, Open Adjustable, 30 mm Shaft Diameter, 87 mm Outside Diameter, 16600 N, 3731.828 lbf Load Capacity
Mi Item #00026663
MFR #SSETWNOAM30DD
Price$1,887.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSETWNOAM30DD

Linear Guide Round Shaft Twin Pillow Block - Super Smart Series, Open Adjustable, 30 mm Shaft Diameter, 87 mm Outside Diameter, 16600 N, 3731.828 lbf Load Capacity
Mi Item #00026663
MFR #SSETWNOAM30DD

Mfr description
SSETWNOAM 30 DD PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,887.36/each

Specifications

Dimensions

  • Center Shaft Height
    35 mm;1.3780 in
  • Outside Diameter
    87 mm
  • Overall Height
    2.3620 in, 60 mm
  • Overall Length
    152 mm
  • Overall Width
    87 mm
  • Shaft Diameter
    30 mm

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    16600 N
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open Adjustable
  • Load Capacity
    16600 N, 3731.828 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Smart
  • Static Load Capacity
    18200 N
  • UPC_NO
    662486270485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)