Motion
SSETWNOAM40DD

THOMSON (ALTRA)
SSETWNOAM40DD

Linear Guide Round Shaft Twin Pillow Block - Super Smart Series, Open Adjustable, 40 mm Shaft Diameter, 108 mm Outside Diameter, 27400 N, 6159.765 lbf Load Capacity
Mi Item #00026665
MFR #SSETWNOAM40DD
Price$2,329.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSETWNOAM40DD

Linear Guide Round Shaft Twin Pillow Block - Super Smart Series, Open Adjustable, 40 mm Shaft Diameter, 108 mm Outside Diameter, 27400 N, 6159.765 lbf Load Capacity
Mi Item #00026665
MFR #SSETWNOAM40DD

Mfr description
SSETWNOAM 40 DD PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,329.36/each

Specifications

Dimensions

  • Center Shaft Height
    45 mm;1.7720 in
  • Outside Diameter
    108 mm
  • Overall Height
    77 mm
  • Overall Length
    176 mm
  • Overall Width
    108 mm
  • Shaft Diameter
    40 mm

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    27400 N
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open Adjustable
  • Load Capacity
    27400 N, 6159.765 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Smart
  • Static Load Capacity
    30000 N
  • UPC_NO
    662486270522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)