Motion
ASBM08
Linear Guide Shaft Block - Series: ASBM, Aluminum, Shaft Diameter: 8 mm
MI ITEM #00026666
MFR #ASBM08
List Price$66.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: ASBM, Aluminum, Shaft Diameter: 8 mm
MI ITEM #00026666
MFR #ASBM08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.46/each for your price

Overview

Mfr description
ASBM08 SHAFT SUPPORT BLOCK

Specifications

  • Support Type
    Low Profile End Support Block
  • Shaft Diameter
    8 mm
  • Mount Material
    Aluminum
  • Measurement Standard
    Metric
  • Overall Height
    28 mm
  • Overall Width
    32 mm
  • Center Shaft Height
    15 mm
  • Series
    ASBM
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    662486103066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought