Motion
ASBM12
Linear Guide Shaft Block - Series: ASBM, Aluminum, Shaft Diameter: 12 mm
MI ITEM #00026668
MFR #ASBM12
List Price$88.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: ASBM, Aluminum, Shaft Diameter: 12 mm
MI ITEM #00026668
MFR #ASBM12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.63/each for your price

Overview

Mfr description
ASBM12 SHAFT SUPPORT BLOCK

Specifications

  • Support Type
    Low Profile End Support Block
  • Shaft Diameter
    12 mm
  • Mount Material
    Aluminum
  • Measurement Standard
    Metric
  • Overall Height
    36 mm
  • Overall Width
    43 mm
  • Center Shaft Height
    20 mm
  • Series
    ASBM
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    662486103073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text