Motion
ASBM25
Linear Guide Shaft Block - Series: ASBM, Aluminum, Shaft Diameter: 25 mm
Mi Item #00026674
MFR #ASBM25
Price$119.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: ASBM, Aluminum, Shaft Diameter: 25 mm
Mi Item #00026674
MFR #ASBM25

Mfr description
ASBM25 SHAFT SUPPORT BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.51/each

Specifications

Dimensions

  • Center Shaft Height
    35 mm
  • Overall Height
    61 mm
  • Overall Width
    78 mm
  • Shaft Diameter
    25 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Mount Material
    Aluminum
  • Series
    ASBM
  • Support Type
    Low Profile End Support Block
  • UPC_NO
    662486103103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)