Motion
ASB12
Linear Guide Shaft Block - Series: ASB, Aluminum, Shaft Diameter: .750 in
Mi Item #00026680
MFR #ASB12
Price$82.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: ASB, Aluminum, Shaft Diameter: .750 in
Mi Item #00026680
MFR #ASB12

Mfr description
ASB12 ALUM SHAFT BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.43/each

Specifications

Dimensions

  • Center Shaft Height
    1.125 in
  • Overall Height
    1.950 in
  • Overall Width
    2.500 in
  • Shaft Diameter
    .750 in

Details

  • For Use With
    PRECISION Series, SMART Series, SUPER SMART Series
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Mount Material
    Aluminum
  • Series
    ASB
  • Support Type
    Low Profile End Support Block
  • UPC_NO
    662486100157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)