Motion
KGBAO40-PP-AS

INA (SCHAEFFLER)
KGBAO40-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 40 mm, Overall Width: 80 mm, Load Capacity: 6100 N
MI ITEM #00026719
MFR #KGBAO40-PP-AS
Price$897.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGBAO40-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 40 mm, Overall Width: 80 mm, Load Capacity: 6100 N
MI ITEM #00026719
MFR #KGBAO40-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$897.65/each

Specifications

Dimensions

  • Overall Height
    82.50 mm
  • Overall Length
    80 mm
  • Overall Width
    80 mm
  • Shaft Diameter
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Housing Type
    Open
  • Load Capacity
    6100 N
  • Lubrication
    Linear Lube
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Pillow Block Type
    Standard Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    KGBAO

Overview

Mfr description
KGBAO40-PP-AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought