Motion
SRM16
Suppport Rail - Series: SRM, Aluminum, Standard Profile, Nominal Diameter: 16 mm, Overall Length: 600 mm
Mi Item #00026725
MFR #SRM16
Price$145.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suppport Rail - Series: SRM, Aluminum, Standard Profile, Nominal Diameter: 16 mm, Overall Length: 600 mm
Mi Item #00026725
MFR #SRM16

Mfr description
SRM-16 SHAFT SUPPORT RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.09/each

Specifications

Dimensions

  • Nominal Diameter
    16 mm
  • Overall Length
    600 mm
  • Rail Screw Size
    M5

Details

  • Component Type
    Rail
  • Includes
    Support only. Shaft not included
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Aluminum
  • Measurement Standard
    Metric
  • Mounting Surface To Centerline
    30.00 mm
  • Rail Profile
    Standard Profile
  • Rail Style
    Standard Profile
  • Series
    SRM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)