Motion
SRM16 T1
Suppport Rail - Series: SRM, Aluminum, Standard Profile, Nominal Diameter: 16 mm, Overall Length: 600 mm
MI ITEM #00026742
MFR #SRM16 T1
List Price$347.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suppport Rail - Series: SRM, Aluminum, Standard Profile, Nominal Diameter: 16 mm, Overall Length: 600 mm
MI ITEM #00026742
MFR #SRM16 T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$347.14/each for your price

Overview

Mfr description
SRM-16T1 SHAFT SUPPORT RAIL

Specifications

  • Component Type
    Rail
  • Rail Profile
    Standard Profile
  • Measurement Standard
    Metric
  • Nominal Diameter
    16 mm
  • Overall Length
    600 mm
  • Manufacturer Product Page
  • Material
    Aluminum
  • Rail Style
    Standard Profile
  • Rail Screw Size
    M5
  • Mounting Surface To Centerline
    30.00 mm
  • Options Included
    Pre-Drilled T1
  • Includes
    Support only. Shaft not included
  • Series
    SRM
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text