Motion
SBM12
Linear Guide Shaft Block - Series: SBM, Malleable Iron, Shaft Diameter: 12 mm
MI ITEM #00026763
MFR #SBM12
Price$75.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: SBM, Malleable Iron, Shaft Diameter: 12 mm
MI ITEM #00026763
MFR #SBM12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.73/each

Specifications

Dimensions

  • Center Shaft Height
    20 mm
  • Overall Height
    35 mm
  • Overall Width
    40 mm
  • Shaft Diameter
    12 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Mount Material
    Malleable Iron
  • Series
    SBM
  • Support Type
    Standard End Support Block
  • UPC_NO
    662486110736

Overview

Mfr description
SBM12 SHAFT SUPPORT BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text