Motion
SBM16
Linear Guide Shaft Block - Series: SBM, Malleable Iron, Shaft Diameter: 16 mm
Mi Item #00026766
MFR #SBM16
Price$108.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: SBM, Malleable Iron, Shaft Diameter: 16 mm
Mi Item #00026766
MFR #SBM16

Mfr description
SBM-16 SHAFT SUPPORT BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.42/each

Specifications

Dimensions

  • Center Shaft Height
    25 mm
  • Overall Height
    42 mm
  • Overall Width
    50 mm
  • Shaft Diameter
    16 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Mount Material
    Malleable Iron
  • Series
    SBM
  • Support Type
    Standard End Support Block
  • UPC_NO
    662486110743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)