Motion
SBM40
Linear Guide Shaft Block - Series: SBM, Malleable Iron, Shaft Diameter: 40 mm
MI ITEM #00026778
MFR #SBM40
Price$145.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: SBM, Malleable Iron, Shaft Diameter: 40 mm
MI ITEM #00026778
MFR #SBM40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$145.50/each

Specifications

Dimensions

  • Center Shaft Height
    50 mm
  • Overall Height
    86 mm
  • Overall Width
    108 mm
  • Shaft Diameter
    40 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Mount Material
    Malleable Iron
  • Series
    SBM
  • Support Type
    Standard End Support Block
  • UPC_NO
    662486110781

Overview

Mfr description
SBM-40 SHAFT SUPPORT BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text