Overview
Mfr description
BNW101408 5/8 X 7/8 X 1
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPTFE
- Bushing MaterialPTFE
- Bore Diameter
- Bushing TypePlain Sleeve
- Outside Diameter
- Overall Length
- Groove Plug TypeNone
- Backing MaterialEpoxy Fiberglass
- Operating Temperature Range-212 to +350 °F
- Maximum PV Value20000
- Max V Value150 fp/min
- Manufacturer Catalog
- UPC_NO717905309052
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data