Motion
BSF161808
Plain Sleeve Bearing - 1.0000 in ID, 1.1250 in OD, 1.0000 in Length, PTFE Lining Material
MI ITEM #00027005
MFR #BSF161808
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.0000 in ID, 1.1250 in OD, 1.0000 in Length, PTFE Lining Material
MI ITEM #00027005
MFR #BSF161808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Maximum PV Value
    20000
  • Outside Diameter  
    1.1250 in
  • Overall Length  
    1.0000 in

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    None
  • Max V Value
    150 fp/min
  • Operating Temperature Range
    -212 to +350 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905194245

Overview

Mfr description
BSF161808 1 X 1-1/8 X 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text