Motion
BNW162012
PTFE Composite BNW Sleeve (Plain) Bearing - 1 in Bore, 1.5000 in Length, Composite Material
MI ITEM #00027046
MFR #BNW162012
Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BNW Sleeve (Plain) Bearing - 1 in Bore, 1.5000 in Length, Composite Material
MI ITEM #00027046
MFR #BNW162012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.64/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Inside Diameter
    1 in
  • Maximum P Value
    34300
  • Maximum PV Value
    20000
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.5000 in
  • Recommended Shaft Size
    0.9990 in

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;High Temperature;Dry-Running Capability;Maintenance-Free
  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    PTFE Lining
  • Bushing Material
    Composite
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearings
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905309649
  • Material
    PTFE Composite
  • Max V Value
    150
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -212 to 350 ºF
  • Outside Diameter Tolerance
    1.2505 in-1.2525 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    BNW
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905309649

Overview

Mfr description
BNW162012 1 X 1-1/4 X 1-1/2
  • Bunting Teflon® Composite Sleeve (Plain) Bearings are self-lubricating
  • High load carrying BNW bearing is a sliding bearing which can exert excellent working property in non-lubricated condition
  • The bearing layer of BNW bearing consists of PTFE/high-tension synthetic fiber liner
  • The backing layer consists of fiberglass impregnated into epoxy resin for high temperature
  • BNW bearings are designed for the applications at slow speed and under heavy load
  • Bearing layer cannot be machined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text