Motion
BSF202818
Plain Sleeve Bearing - 1.2500 in ID, 1.7500 in OD, 2.2500 in Length, PTFE Lining Material
MI ITEM #00027117
MFR #BSF202818
List Price$24.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.2500 in ID, 1.7500 in OD, 2.2500 in Length, PTFE Lining Material
MI ITEM #00027117
MFR #BSF202818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.89/each for your price

Overview

Mfr description
BNW202818 1-1/4 X 1-3/4 X 2-1/4

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Groove Plug Type
    None
  • Backing Material
    Epoxy Fiberglass
  • Operating Temperature Range
    -212 to +350 °F
  • Maximum PV Value
    20000
  • Max V Value
    150 fp/min
  • UPC_NO
    717905309236
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text