Motion
BNW222608
PTFE Composite BNW Sleeve (Plain) Bearing - 1-3/8 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
Mi Item #00027180
MFR #BNW222608
Price$7.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BNW Sleeve (Plain) Bearing - 1-3/8 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
Mi Item #00027180
MFR #BNW222608

Mfr description
BNW222608 1-3/8 X 1-5/8 X 1
  • Bunting Teflon® Composite Sleeve (Plain) Bearings are self-lubricating
  • High load carrying BNW bearing is a sliding bearing which can exert excellent working property in non-lubricated condition
  • The bearing layer of BNW bearing consists of PTFE/high-tension synthetic fiber liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.84/each

Specifications

Dimensions

  • Inside Diameter
    1.3750 in
  • Maximum P Value
    34300
  • Maximum PV Value
    20000
  • Outside Diameter
    1.6250 in
  • Overall Length
    1.0000 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    1.3745 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;High Temperature;Maintenance-Free
  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearings
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905309786
  • Material
    PTFE Composite
  • Max V Value
    150
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -212 to 350 ºF
  • Outside Diameter Tolerance
    1.6265 to 1.6285 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    BNW
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905309786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)