Motion
BNW222612
PTFE Composite BNW Sleeve (Plain) Bearing - 1.3750 in Bore, 1.6250 in OD, 1.5000 in Length, Teflon Material
Mi Item #00027186
MFR #BNW222612
Price$10.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BNW Sleeve (Plain) Bearing - 1.3750 in Bore, 1.6250 in OD, 1.5000 in Length, Teflon Material
Mi Item #00027186
MFR #BNW222612

Mfr description
BNW222612 1-3/8 X 1-5/8 X 1-1/2
  • Bunting Teflon® Composite Sleeve (Plain) Bearings are self-lubricating
  • High load carrying BNW bearing is a sliding bearing which can exert excellent working property in non-lubricated condition
  • The bearing layer of BNW bearing consists of PTFE/high-tension synthetic fiber liner
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.59/each

Specifications

Dimensions

  • Inside Diameter
    1.3750 in
  • Maximum P Value
    34300
  • Maximum PV Value
    20000
  • Outside Diameter
    1.6250 in
  • Overall Length
    1.5000 in

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    PTFE
  • Bushing Material
    Teflon
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905309793
  • Max V Value
    150
  • Operating Temperature Range
    -212 to 350 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905309793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)