Motion
GM2428-032

GGB BEARINGS
GM2428-032

Die & Mold Plain-bearing - 1.5000 in Bore, 2.0000 in Length
Mi Item #00027301
MFR #GM2428-032
Price$28.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM2428-032

Die & Mold Plain-bearing - 1.5000 in Bore, 2.0000 in Length
Mi Item #00027301
MFR #GM2428-032

Mfr description
GM2428-032 FILAMENT WOUND - GA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.49/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Overall Length
    2.0000 in

Details

  • Operating Temperature Range
    -320 to 320 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS, TS 16949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)