Overview
Mfr description
BSF323420 2 X 2-1/8 X 2-1/2
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPTFE
- Bore Diameter
- Bushing TypePlain Sleeve
- Outside Diameter
- Overall Length
- Groove Plug TypeNone
- Backing MaterialEpoxy Fiberglass
- Operating Temperature Range-212 to +350 °F
- Maximum PV Value20000
- Max V Value150 fp/min
- UPC_NO717905196690
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data