Motion
BSF283608
Plain Sleeve Bearing - 1.7500 in ID, 2.2500 in OD, 1.0000 in Length, PTFE Lining Material
MI ITEM #00027368
MFR #BSF283608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 1.7500 in ID, 2.2500 in OD, 1.0000 in Length, PTFE Lining Material
MI ITEM #00027368
MFR #BSF283608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Maximum PV Value
    20000
  • Outside Diameter  
    2.2500 in
  • Overall Length  
    1.0000 in

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    None
  • Max V Value
    150 fp/min
  • Operating Temperature Range
    -212 to +350 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905196522

Overview

Mfr description
BSF283608 1-3/4 X 2-1/4 X 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text