Motion
BSF324010
Plain Sleeve Bearing - 2.0000 in ID, 2.5000 in OD, 1.2500 in Length, PTFE Lining Material
Mi Item #00027391
MFR #BSF324010
Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 2.0000 in ID, 2.5000 in OD, 1.2500 in Length, PTFE Lining Material
Mi Item #00027391
MFR #BSF324010

Mfr description
BNW324010 2 X 2-1/2 X 1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.61/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Maximum PV Value
    20000
  • Outside Diameter  
    2.5000 in
  • Overall Length  
    1.2500 in

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Plug Type
    None
  • Max V Value
    150 fp/min
  • Operating Temperature Range
    -212 to +350 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905310485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)