Motion
BSF323620
Plain Sleeve Bearing - 2.0000 in ID, 2.2500 in OD, 2.5000 in Length, PTFE Lining Material
MI ITEM #00027426
MFR #BSF323620
List Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bearing - 2.0000 in ID, 2.2500 in OD, 2.5000 in Length, PTFE Lining Material
MI ITEM #00027426
MFR #BSF323620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.10/each for your price

Overview

Mfr description
BNW323620 2 X 2-1/4 X 2-1/2

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Groove Plug Type
    None
  • Backing Material
    Epoxy Fiberglass
  • Operating Temperature Range
    -212 to +350 °F
  • Maximum PV Value
    20000
  • Max V Value
    150 fp/min
  • UPC_NO
    717905310461
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text