Specifications
Dimensions
- Bore Diameter2.2500 in
- Maximum PV Value20000
- Outside Diameter2.5000 in
- Overall Length1.7500 in
Details
- Backing MaterialEpoxy Fiberglass
- Bearing MaterialPTFE
- Bushing TypePlain Sleeve
- Groove Plug TypeNone
- Max V Value150 fp/min
- Operating Temperature Range-212 to +350 °F
- Product TypePlain Sleeve & Flanged Bearings
- Sleeve Bearing TypePlain Sleeve
- UPC_NO717905197024
Overview
Mfr description
BSF364014 2-1/4 X 2-1/2 X 1-3/4