Motion
BNW445216
PTFE Composite BNW Sleeve (Plain) Bearing - 2.7500 in Bore, 3.2500 in OD, 2.0000 in Length, Teflon Material
MI ITEM #00027641
MFR #BNW445216
Price$35.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BNW Sleeve (Plain) Bearing - 2.7500 in Bore, 3.2500 in OD, 2.0000 in Length, Teflon Material
MI ITEM #00027641
MFR #BNW445216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.50/each

Specifications

Dimensions

  • Bore Diameter
    2-3/4 in
  • Inside Diameter
    2-3/4 in
  • Maximum P Value
    34300
  • Maximum PV Value
    20000
  • Outside Diameter
    3.2500 in
  • Overall Length
    2.0000 in

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    PTFE Lining
  • Bushing Material
    Teflon
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905310584
  • Max V Value
    150
  • Operating Temperature Range
    -212 to 350 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    717905310584

Overview

Mfr description
BNW445216 2-3/4 X 3-1/4 X 2
  • Bunting Teflon® Composite Sleeve (Plain) Bearings are self-lubricating
  • High load carrying BNW bearing is a sliding bearing which can exert excellent working property in non-lubricated condition
  • The bearing layer of BNW bearing consists of PTFE/high-tension synthetic fiber liner
  • The backing layer consists of fiberglass impregnated into epoxy resin for high temperature
  • BNW bearings are designed for the applications at slow speed and under heavy load
  • Bearing layer cannot be machined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text