Motion
BNW485216
PTFE Composite BNW Sleeve (Plain) Bearing - 3 in Bore, 2.0000 in Length, Composite Material
Mi Item #00027686
MFR #BNW485216
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BNW Sleeve (Plain) Bearing - 3 in Bore, 2.0000 in Length, Composite Material
Mi Item #00027686
MFR #BNW485216

Mfr description
BNW485216 3 X 3-1/4 X 2
  • Bunting Teflon® Composite Sleeve (Plain) Bearings are self-lubricating
  • High load carrying BNW bearing is a sliding bearing which can exert excellent working property in non-lubricated condition
  • The bearing layer of BNW bearing consists of PTFE/high-tension synthetic fiber liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.15/each

Specifications

Dimensions

  • Inside Diameter
    3.0000 in
  • Maximum P Value
    34300
  • Maximum PV Value
    20000
  • Outside Diameter
    3.2500 in
  • Overall Length
    2.0000 in
  • Recommended Shaft Size
    2.9995 in

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;High Temperature
  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    PTFE
  • Bushing Material
    Composite
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearings
  • Groove Plug Type
    None
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905310591
  • Material
    PTFE Composite
  • Max V Value
    150
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -212 to 350 ºF
  • Outside Diameter Tolerance
    3.2520 in-3.2540 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    BNW
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905310591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)