Motion
5256GM40

GGB BEARINGS
5256GM40

3.2500 in Bore, 2.5000 in Length, Filament Wound Material
Mi Item #00027711
MFR #5256GM40
Price$90.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
5256GM40

3.2500 in Bore, 2.5000 in Length, Filament Wound Material
Mi Item #00027711
MFR #5256GM40

Mfr description
5256GM40 FILAMENT WOUND - GAR-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.87/each

Specifications

Dimensions

  • Inside Diameter
    3.2500 in
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    3.5000 in
  • Overall Length
    2.5000 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;High Load;Fiber Reinforced;RoHS Compliant;Maintenance-Free;Corrosion Resistant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Bearing
  • Material
    Fiber Reinforced Composite
  • Max Pressure
    210 N/mm2, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)