Motion
BTCW244203
BTCW244203
MI ITEM #00028185
MFR #BTCW244203
Price$94.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BTCW244203
MI ITEM #00028185
MFR #BTCW244203

Mfr description
BTCW244203 COMPOSITE LAMINATE WASHER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.14/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 38.10 mm
  • Inside Diameter  
    1.5000 in
  • Maximum P Value
    15000 psi
  • Outside Diameter  
    2.6250 in
  • Overall Thickness
    1.9000 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined
  • Bearing Material
    PTFE
  • Bushing Material
    Composite
  • Description
    PTFE Composite .074 in Thick Thrust Washers
  • Material
    PTFE Composite
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -53.89 to 121.11 °C, -65 to 250 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)