Motion
BTCW325203
Plain Thrust Bearing Washer - 2.0000 in ID, 3.2500 in OD, 0.0740 in Thickness, PTFE Material, No Plugs
MI ITEM #00028191
MFR #BTCW325203
Price$108.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Bearing Washer - 2.0000 in ID, 3.2500 in OD, 0.0740 in Thickness, PTFE Material, No Plugs
MI ITEM #00028191
MFR #BTCW325203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.24/each

Specifications

Dimensions

  • Inside Diameter  
    2.0000 in
  • Maximum PV Value
    10000
  • Outside Diameter  
    3.2500 in
  • Overall Thickness
    0.0740 in
  • Thickness  
    0.0740 in

Details

  • Bearing Material
    PTFE
  • Max V Value
    150 fp/min
  • Operating Temperature Range
    -65 to +250 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905203084

Overview

Mfr description
BTCW325203 THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text