Motion
BTCW487203
BTCW487203
MI ITEM #00028199
MFR #BTCW487203
List Price$186.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BTCW487203
MI ITEM #00028199
MFR #BTCW487203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.12/each for your price

Overview

Mfr description
BTCW487203 COMPOSITE LAMINATE WASHER 3 X

Specifications

  • Bearing Material
    PTFE
  • Inside Diameter
  • Outside Diameter Tolerance
    4.4800 in-4.5000 in
  • Outside Diameter
  • Bore Diameter
    3.0000 in, 76.20 mm
  • Material
    PTFE Composite
  • Bushing Material
    Metal-Polymer Composite
  • Operating Temperature Range
    -65 to 250 °F
  • Country of Origin
    US
  • Type Of Bearing
    Thrust Washer
  • Additional Details
    Self-Lubricating;PTFE Lined
  • Description
    PTFE Composite .074 in Thick Thrust Washers
  • Manufacturer Catalog Number
    BTCW4872-3
  • Measurement Standard
    Inch
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text