Motion
BTCWW487203
Plain Thrust Bearing Washer - 3.0000 in ID, 4.5000 in OD, 0.7810 in Thickness, PTFE Material
Mi Item #00028235
MFR #BTCWW487203
Price$334.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Bearing Washer - 3.0000 in ID, 4.5000 in OD, 0.7810 in Thickness, PTFE Material
Mi Item #00028235
MFR #BTCWW487203

Mfr description
BTCWW487203 THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.36/each

Specifications

Dimensions

  • Inside Diameter  
    3.0000 in
  • Maximum PV Value
    10000
  • Outside Diameter  
    4.5000 in
  • Overall Thickness
    0.7810 in
  • Thickness  
    0.7810 in

Details

  • Bearing Material
    PTFE
  • Max V Value
    150 fp/min
  • Operating Temperature Range
    -65 to +250 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • UPC_NO
    717905203176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)